Georg Fischer Electromagnetic flow meters

Electromagnetic flow meter, Medium: conductive liquids, Measurement range: 8.72-4357.83 l/min, Measurement accuracy: ± 1 %, Reproducibility: ± 0.5%, Max. operating pressure: 10 bar at 23°C, Process temperature range: 0-60°C, Digital outputs: 2 (Frequency up to 1,500 Hz, S3L), Analog outputs: 1 (4-20 mA), Protection rating: IP65, Power cable: 7.6 m (2-wire/shielded), Output signal cable: 7.6 m (5-wire/shielded), Configuration via Bluetooth
Item number: 106709
- 11 % RRP: 2.173,40 €
1.925,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 22 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Electromagnetic flow meter, Medium: conductive liquids, Measurement range: 2.23-1112.60 l/min, Measurement accuracy: ± 1 %, Reproducibility: ± 0.5%, Max. operating pressure: 10 bar at 23°C, Process temperature range: 0-60°C, Digital outputs: 2 (Frequency up to 1,500 Hz, S3L), Analog outputs: 1 (4-20 mA), Protection rating: IP65, Power cable: 7.6 m (2-wire/shielded), Output signal cable: 7.6 m (5-wire/shielded), Configuration via Bluetooth
Item number: 106707
- 11 % RRP: 1.612,05 €
1.427,80 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 22 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Electromagnetic flow meter, Medium: conductive liquids, Measurement range: 0.53-266.35 l/min, Measurement accuracy: ± 1 %, Reproducibility: ± 0.5%, Max. operating pressure: 10 bar at 23°C, Process temperature range: 0-60°C, Digital outputs: 2 (Frequency up to 1,500 Hz, S3L), Analog outputs: 1 (4-20 mA), Protection rating: IP65, Power cable: 7.6 m (2-wire/shielded), Output signal cable: 7.6 m (5-wire/shielded), Configuration via Bluetooth
Item number: 106705
- 11 % RRP: 1.425,15 €
1.262,30 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 22 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Electromagnetic flow meter, Medium: conductive liquids, Measurement range: 5.11-2493.75 l/min, Measurement accuracy: ± 1 %, Reproducibility: ± 0.5%, Max. operating pressure: 10 bar at 23°C, Process temperature range: 0-60°C, Digital outputs: 2 (Frequency up to 1,500 Hz, S3L), Analog outputs: 1 (4-20 mA), Protection rating: IP65, Power cable: 7.6 m (2-wire/shielded), Output signal cable: 7.6 m (5-wire/shielded), Configuration via Bluetooth
Item number: 106708
- 11 % RRP: 1.948,97 €
1.726,20 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 22 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Electromagnetic flow meter, Medium: conductive liquids, Measurement range: 1.36-662.34 l/min, Measurement accuracy: ± 1 %, Reproducibility: ± 0.5%, Max. operating pressure: 10 bar at 23°C, Process temperature range: 0-60°C, Digital outputs: 2 (Frequency up to 1,500 Hz, S3L), Analog outputs: 1 (4-20 mA), Protection rating: IP65, Power cable: 7.6 m (2-wire/shielded), Output signal cable: 7.6 m (5-wire/shielded), Configuration via Bluetooth
Item number: 106706
- 27 % RRP: 1.524,10 €
1.108,00 €
plus VAT plus dispatch
in stock
Dispatch next working day