Everything for the entire automation circuit of your system

From sensors & actuators to the control cabinet

Quick, easy and online - with your expert contact and online shop Automation24!


Key Visual: Everything for the entire automation circuit of your system

Would you rather discover everything from sensors to control cabinets?

Overview from sensor to control cabinet

Or do you prefer personalised advice from a specialist?

Call now at 0800 24 2011 24

blue line

Sensor systems

Robust sensors for object detection and positioning as well as accurate recording of your measurement data

Sensor systems: ifm at Automation24 Sensor systems: brands at Automation24 Sensor systems: Leuze at Automation24 Sensor systems: Telemecanique Sensors at Automation24
Sensor systems: M.D. Micro Detectors at Automation24 Sensor systems: Eickmann Elektronik: brands at Automation24 Sensor systems: Hauber Elektronik: brands at Automation24

Robust metal detectors with extended sensing range, oil and cooling lubricant resistant versions available for use in machine tools; also available in the form of easy-to-mount compact versions and high-resolution ring sensors.

» To the category

Easily adjustable via teach buttons for exact level detection of solid or liquid media and for object detection; also available in versions with ATEX 3D.

» To the category

In compact types, thanks to enclosures with transmitter and receiver, and with high switching frequencies for the reliable detection of small components.

» To the category

Compact, robust and powerful with a precise light spot for detecting small objects; optionally available with reliable background suppression.

» To the category

Vibration transmitter, optionally with additional switching output and intuitive operation thanks to setting rings. SIL and ATEX versions also available.

» To the category

Made of plastic or metal with various drive heads for mechanical position detection in standard or safety-related applications.

» To the category

Don't miss out: Attractively priced sensors from Datasensing Sensoren
  • Inductive sensors: Convince through longevity
  • Capacitive sensors: Reliable detection of almost all materials
  • Photoelectric sensors: Cost-effective design with sturdy plastic housing

Discover products now

blue line

The Automation24 service promise to you: "Technical expertise meets speed"

The Automation24 service promise to you: Technical expertise meets speed
blue line

Process instrumentation

High-precision products for collecting and processing your system parameters and process data

Process instrumentation: ifm at Automation24 Process instrumentation: Endress+Hauser at Automation24 Process instrumentation: Novus at Automation24
Process instrumentation: Vega at Automation24 Process instrumentation: Wika at Automation24 Process instrumentation: Jumo at Automation24

With metal or ceramic diaphragm for precise relative, absolute and differential-pressure measurement for or special applications. A wide range of pressure ranges are available.

» To the category

For a large pressure range with one or two switching outputs; depending on the version, the switching points are set via buttons,
IO-Link or setting rings.

» To the category

Filled and unfilled Bourdon tube pressure gauges for a wide range of pressure ranges. Also available in stainless steel versions for aggressive media.

» To the category

Compatible with various installation situations for level monitoring of liquid, paste-like or powdery media. Hygienic versions are also available.

» To the category

Optionally configurable for the detection of liquids as well as fine and coarse-grained bulk materials; even in demanding applications.

» To the category

For various measuring ranges for continuous level measurement using radar, ultrasonic or capacitive measuring methods.

» To the category

For flow measurement of liquid or gaseous media under various process conditions; large product selection available directly from stock or configurable.

» To the category

Various designs such as resistance thermometers, thermocouples, compact thermometers and more, for a wide range of applications and temperature ranges.

» To the category

Easy-to-operate process controllers for controlling temperature, pressure and other process variables as well as temperature monitors and limiters for safeguarding thermal processes.

» To the category

pH sensors, redox sensors, conductivity sensors and dissolved oxygen sensors for precise measurements as well as signal conditioners with high stock availability for reliable monitoring and control of measurement parameters.

» To the category

The perfect match: Contactless temperature measurement with
infrared measuring method from Optris
Optris Temperature sensors
  • CS LT: Compact infrared thermometers
  • CSmicro: Heat-resistant sensor with electronics in the cables
  • CT: Optional expansion with communication modules
  • CT & CS: Temperature measurement even for the smallest objects

Discover products now

blue line

Industrial valves

High-quality valves and fittings for your applications in industry and water technology

Industrial valves: Bürkert at Automation24 Industrial valves: Wika at Automation24

The 2/2, 3/2 and 5/2 way valves are high-quality, reliable, durable and particularly flexible thanks to the modular design and the wide range of materials.

» To the category

Pressure gauge shut-off valves, needle valves and manifold valves for the safe separation of measuring devices during commissioning, maintenance or calibration.

» To the category

blue line

Discover technical expertise and industry knowledge in the Automation24 knowledge corner

>> Product knowledge <<
Exclusively for you: Expert tips for selecting the right emergency stop switch

Discover everything you need to know about compliance with the Machinery Directive and a selection guide for the right emergency stop switch in the compact emergency stop guide.

Find out more now

>> Industry special <<
Get to know the five automated steps of milk processing

Find out which automation technology can be used in milk processing and how it helps to comply with hygiene standards.

Discover more

>> Expertise <<
You need to measure the flow rate, but don't know how and with what?

Get to know the different measuring methods and let us help you choose the right measuring devices for your application.

Display details

blue line

Control systems

Wide selection for efficient monitoring and flexible design of your complex processes

Control technology: Siemens at Automation24 Control technology: ifm at Automation24 Control technology: Ixon at Automation24

Space-saving, efficient and modularly expandable, for the simple realisation of smaller automation tasks in the field of machine, building and process automation.

» To the category

Modularly expandable and with integrated communication and technology functions for controlling small and medium-sized automation tasks.

» To the category

Thanks to push-in technology, this innovative IO system based on PROFINET can be wired without tools for installation in compact control cabinets.

» To the category

Touch panels in basic design for simple applications, in comfort versions for high visualisation requirements or as mobile versions for non-stationary use.

» To the category

For connecting IO-Link devices for the reliable transmission of machine data, process parameters and diagnostic key figures to the control system; suitable for field use or control cabinet installation.

» To the category

For displaying and analysing production data in the cloud and for VPN remote access to your machines.

» To the category

Discover it now: The new generation LOGO! 8.4 from Siemens LOGO! 8.4
  • Enhanced functionality with proven user-friendliness
  • Advanced integrated web server for visualisation and remote control
  • Direct cloud connection for a large number of different providers

Discover more

blue line

Safety technology

Optimise your system safety with reliable safety technology: comprehensive protection you can trust

Safety technology: Pilz at Automation24 Safety technology: Siemens at Automation24 Safety technology: SSP Safety System Products at Automation24 Safety technology: Wieland at Automation24
Safety technology: Schneider Electric at Automation24 Safety technology: Datalogic at Automation24 Safety technology: ASO Safety Solutions at Automation24

Monitoring of safety gates and
flaps, thanks to mechanical and contactless safety switches. Highly coded RFID and hinge switches offer special protection against tampering.

» To the category

Guard locks for protective devices such as bonnets, grilles or doors prevent unauthorised access to processes. Safety guard locks are available for personnel protection in processes with lengthy run-on times.

» To the category

Non-contact protection of danger points for finger, hand or body protection with protection field heights of up to 1,050 mm.

» To the category

Versatile safety scanner for area guarding up to PLd, the two-dimensional protective field can be individually parameterised and has a range of up to 5.5 m.

» To the category

Reliable stopping or enabling of processes, large selection of input devices such as emergency STOP pushbuttons, pull-rope emergency switches or enabling switches.

» To the category

Protection of simple safety functions and monitoring of emergency STOP pushbuttons, two-hand control panels and safety switches, among others.

» To the category

For protecting small to medium-sized systems and space-saving compared to several safety relays. The software enables simple graphical parameterisation.

» To the category

Failsafe SIMATIC Safety Integrated controllers from Siemens in the
S7-1200F and ET 200SP series.

» To the category

Don't miss out: Tactile safety sensors from ASO ASO Safety Solutions
  • Individually configurable safety edges for closing edge protection
  • Customisable safety bumpers for securing AGVs
  • Simple area protection with safety mats in standard dimensions

Discover products now

blue line

Industrial communication technology

The smart and reliable networking of your systems - regardless of the protocols

Industrial communication technology: Terz at Automation24 Industrial communication technology: INSYS icom at Automation24 Industrial communication technology: Phoenix Contact at Automation24 Industrial communication technology: HMS Networks at Automation24
Industrial communication technology: Herlmholz at Automation24 Industrial communication technology: Lapp at Automation24 Industrial communication technology: Ixon at Automation24

Networking of industrial devices and data transmission in real time with unmanaged Fast Ethernet Switches and unmanaged Full Gigabit Ethernet Switches.

» To the category

Lightweight but robust unmanaged and managed PROFINET switches can be easily integrated into the control cabinet thanks to various types.

» To the category

Reliable wireless solutions as a cable replacement in industrial Ethernet networks and machine access via bluetooth protocol or Wifi connection. Available for all common Ethernet protocols.

» To the category

For networking systems with various communication protocols, such as PROFINET, EtherNet/IP, EtherCAT, Modbus, etc.

» To the category

Enables the control of remote infrastructure systems or remote access and remote maintenance in mechanical engineering. With integrated firewall for IT security.

» To the category

blue line

Always up to date with the Automation24 newsletter

Newsletter
blue line

Measuring & regulation technology

All your process values under control: high-precision measurement and control technology from proven suppliers

Measuring & regulation technology: Wago at Automation24 Measuring & regulation technology: Endress+Hauser at Automation24 Measuring & regulation technology: Selec at Automation24
Measuring & regulation technology: Wika at Automation24 Measuring & regulation technology: Greisinger at Automation24 Measuring & regulation technology: Siemens at Automation24

Large selection of energy meters for all applications and a wide range of displays, multifunction meters, voltmeters, ammeters and data loggers.

» To the category

High-quality handheld instruments for precise temperature, pressure, humidity or pH measurement for a wide range of testing and maintenance tasks. Easy handling thanks to user-friendly design.

» To the category

The signal conditioners, isolation amplifiers, zener barriers and current transformers impress with their robust design. The versions with a width of 6 mm are particularly space-saving. Thanks to their wide compatibility, they can be seamlessly installed in various systems.

» To the category

Reliable force measurement thanks to robust force transducers, bending beam load cells and shear beam load cells. You will find the right weighing electronics for the connection of the load cells.

» To the category

blue line

Control & signalling devices

Modern control & signalling devices from various manufacturers for your applications worldwide

Control & signalling devices: Schneider Electric at Automation24 Control & signalling devices: Patlite at Automation24 Control & signalling devices: Siemens at Automation24
Control & signalling devices: Eaton at Automation24 Control & signalling devices: Bernstein at Automation24 Control & signalling devices: Lovato at Automation24

Large selection in all common colours made of metal or plastic.

» To the category

Toggle switches and selector switch actuators with a handle make it easy to switch between manual and automatic mode.

» To the category

Operation and release of processes by authorised persons who are in possession of the key.

» To the category

For operating crane and lifting devices and for applications with 1 or 2 axes or speeds.

» To the category

Complete devices or modular versions(light, flashing light, acoustic and basic modules) for customised configuration. Wide range of applications thanks to robust design, high protection rating up to IP65 and various box colours.

» To the category

Single-colour and multicolour models, optionally equipped with a capacitive touch sensor and audible alarm. The high protection class enables use in harsh environments. Uniform light distribution thanks to new reflectors.

» To the category

blue line

Industrial controls

Proven industrial controls for your ambient conditions and process requirements

Industrial controls: tele at Automation24 Industrial controls: Siemens at Automation24 Industrial controls: Selec at Automation24
Industrial controls: Phoenix Contact at Automation24 Industrial controls: Schneider Electric at Automation24 Industrial controls: Lovato at Automation24

Electromechanical and solid-state coupling relays with fast push-in connection technology.

» To the category

Versatile timer relays that combine a wide range of time functions, suitable for various applications from time to cycle control, for efficient process control and planning.

» To the category

Compact main contactors in various sizes up to 18.5 kW, suitable for applications with high switching frequencies.

» To the category

Available as simple ON/OFF switches or as disconnectors with emergency stop function in various sizes up to 160 A, also available as a built-in version for the switch cabinet or as a surface-mounted version in its own enclosures.

» To the category

High-quality monitoring relays in various types for all applications, e.g. optimum machine and system protection using relays for current monitoring or voltage monitoring; also available in variants for level monitoring with integrated time functions and for temperature monitoring.

» To the category

Guide for the multifunction time relays Selec 600XU and 600DT Selec 600XU and Selec 600DT
  • Insights into untapped potential
  • Time function overview with specific application examples for free download
  • Answers to frequently asked questions (FAQs)
  • Small selection guide

Discover more

blue line

Protection equipment

Reliable protection equipment for your devices and systems - whether short circuit, residual current or overload

Protection equipment: Murrelektronik at Automation24 Protection equipment: Siemens at Automation24 Protection equipment: Schneider Electric at Automation24

Device circuit breakers and circuit breakers for starter combinations enable safe short-circuit and overload protection, perfectly combinable with matching main contactors.

» To the category

Both thermal-magnetic circuit breakers as well as multichannel electronic load circuit breakers ensure reliable fire protection by signalling overloaded loads at an early stage; multichannel models are available for monitoring individual circuits.

» To the category

Safe protection of systems and buildings, high short-circuit currents up to 10 kA, also industrial-grade B and C characteristics.

» To the category

Various designs are available with a rated voltage of both 230 V and 400 V; options are also available with a rated current of 16 A up to 63 A and a rated residual current of 30 mA and 300 mA.

» To the category

blue line

Drive technology

Handle every one of your movements - start and control motors and drives in an energy-efficient manner

Drive technology: Schneider Electric at Automation24 Drive technology: Invertek Drives at Automation24 Drive technology: ifm at Automation24
Drive technology: Siemens at Automation24 Drive technology: Eaton at Automation24 Drive technology: Phoenix Contact at Automation24

Optimising the starting and stopping of three-phase asynchronous motors protects the mechanical components in the system and ensures an energy-efficient drive.

» To the category

Easy on electric motors thanks to practical speed control; simple, supported commissioning of the variable frequency drives with connection to all common bus systems, many safety functions already integrated.

» To the category

Closes the gap between motor starters and variable frequency drives and offers easy handling and commissioning.

» To the category

Compact speed monitors with integrated sensor, also available for top-hat rail mounting; sensorless safe speed monitors up to PLe and safety standstill monitors for overrun monitoring are also available.

» To the category

blue line
Kontakt

Do you have any questions?

Our trained support team of technical experts will be happy to advise you!

phone 00800 24 2011 24 (free of charge)

Icon Mail  info@automation24.com

blue line

Industrial enclosures

Your automation technology well protected - made of polycarbonate, polyester, steel/stainless steel or aluminium, depending on requirements

Industrial enclosures: Fibox at Automation24 Industrial enclosures: Rittal at Automation24 Industrial enclosures: Raychem RPG at Automation24 Industrial enclosures: R.Stahl at Automation24

Robust and impact-resistant polycarbonate enclosures and polycarbonate control cabinets, yet lightweight and easier to work with than steel versions; corrosion-, weather- and UV-resistant, even for outdoor applications.

» To the category

Sturdy and compact steel control cabinets and terminal boxes in many sizes for reliable protection of electronics and electrical engineering.

» To the category

High corrosion resistance and durability without additional paintwork, protection ratings up to IP66 available, for many different depth/Widths and lock mechanisms. Also available as compact stainless steel enclosures.

» To the category

Can be used for industrial applications as well as in hygienic versions for the food Industry, also available as an EX version for use in potentially explosive atmospheres.

» To the category

blue line

Industrial luminaires

Bring light into the dark: at the workplace, on the machine, in the control cabinet and also in explosion-protected areas

Industrial luminaires: R.Stahl at Automation24 Industrial luminaires: LED2WORK at Automation24 Industrial luminaires: Rittal at Automation24

Oil-resistant lights with shatterproof glass available for use in machine tools with up to 50,000 operating hours without maintenance intervals.

» To the category

Energy-efficient LED technology in daylight white with uniform and flicker-free light; various types and operating voltages for all applications.

» To the category

blue line

Power supply

The energy-efficient and reliable supply for your automation

Power supply: Selec at Automation24 Power supply: Phoenix Contact at Automation24 Power supply: Murrelektronik at Automation24

Selection of different product families with various functionalities and performance classes, flexible use thanks to international approvals and a wide input voltage range.

» To the category

Isolating, control and safety transformers for every application; multi-voltage variants for flexible use available in the range.

» To the category

blue line

Connection technology

Everything you need to reliably connect your components from the field to the control cabinet

Connection technology: ifm at Automation24 Connection technology: Phoenix Contact at Automation24 Connection technology: Harting at Automation24 Connection technology: Wago at Automation24
Connection technology: Lapp at Automation24 Connection technology: Murrplastik at Automation24 Connection technology: Murrelektronik at Automation24

Connecting terminals for the connection of different conductor types, cross sectional areas and conductor types up to 95 mm² can be mixed individually per terminal.

» To the category

Large selection of industrial signal, data and sensor/actuator connectors, all common versions in M8 or M12 available from stock; easy to wire in the field thanks to screw, push-in or QuickON connection technology.

» To the category

M12 sensor cables and M8 sensor cables for applications for a wide range of applications in the range, UL certified PVC cables available in lengths of 2 m, 5 m and 10 m as well as straight and angled designs; with gold-plated contacts for a reliable connection.

» To the category