Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • ETHERLINE PN Cat.6A FRNC FLEX
  • Wire count: 4 x 2 x AWG23/7
  • Data rate: 100 Mbit/s-10 Gbit/s
  • Green (similar to RAL 6018)
  • Outer diameter: 8.8 mm
  • Outer jacket: FRNC
  • Shielded
  • Flame-resistant
  • Packaging unit: Sold by the meter

     

    *** This item is excluded from cancellation and return, as it will be individually cut to length for your purchase. ***

FRNC PROFINET Ethernet cable LAPP ETHERLINE PN Cat.6A FRNC FLEX - 2170931

Item number: 103766
EAN: 4044776702597
Technical details

PROFINET Ethernet cable

CAT 6A

4 x 2 x AWG23/7

yes

Sold by the meter

100 Mbit/s-10 Gbit/s

1050/1050 V

green (similar to RAL 6018)

8.8 mm

15 x cable Ø

8 x cable Ø

FRNC

-40-80 °C

-10-70 °C

ISO/IEC 24702
DIN EN 50173-3

CE
UKCA

Product description
FRNC PROFINET Ethernet cable LAPP ETHERLINE PN Cat.6A FRNC FLEX - 2170931
The Ethernet cable 2170931 - ETHERLINE PN Cat.6A FRNC FLEX from LAPP for PROFINET applications with a wire count of 4 x 2 x AWG23/7 and a data rate from 100 Mbit/s to 10 Gbit/s is suitable for cabling between automation islands or production islands according to EN 50173-3 ISO/IEC 24702. The outer sheath, with a diameter of 8.8 mm, consists of FRNC.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0