Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Flat earth strap
  • Material: tinned copper
  • Cross-sectional area: 16 mm²
  • Length: 200 mm
  • Holes: M8 on both ends
  • Contact sleeves: seamlessly crimped and tinned
  • Individual wire diameter: 0.2 mm

Flat earth conductor HEBOTEC 5-KT016020008C - FE 16/200/M8

Item number: 112877
EAN: 4251827908499
Technical details

grounding strap

16 mm²

grey

M8

0.2 m

Copper (tinned)

Product description
Flat earth conductor HEBOTEC 5-KT016020008C - FE 16/200/M8
The FE 16/200/M8 – 5-KT016020008C flat earthing strip from HEBOTEC is a flexible earthing strip made from tinned copper flat stranded wire for highly efficient earthing and equipotential bonding connections. The seamlessly crimped and rounded contact sleeves ensure very low contact resistance combined with high tensile strength; whilst the fine-stranded flat cable effectively counteracts the current displacement effect at high frequencies. The 5-KT016020008C is supplied with a cross-section of 16 mm², a length of 200 mm and M8 holes on both ends.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0