Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Matrix 220 352-010 stationary barcode reader
  • 1D/2D barcode reader
  • Sensor type: 1.2 MP (1280 x 960 px)
  • Horizontal field of view: 38°
  • Reading distance: 40–400 mm
  • Light colour: white
  • Interface: Ethernet/serial connection
  • Electronic focus
  • Free DL.Code software with auto-setup function

Fixed-mount barcode reader Datalogic 937900034 - Matrix 220 352-010 1.2MP STD-W 7MM X

Item number: 112933
EAN: 4250738186019
Corresponding accessories
Corresponding accessories
Technical details

1.2MP

38

400

40

45

Stationary code reader

white

1280 x 960 px

10-30 V DC

47 mm

78 mm

38 mm

0 °C

45 °C

IP65
IP67

Ethernet
RS-232

CE

Product description
Fixed-mount barcode reader Datalogic 937900034 - Matrix 220 352-010 1.2MP STD-W 7MM X
The Datalogic Matrix 220 352-010 (937900034) is a compact industrial barcode reader for the reliable capture of 1D and 2D barcodes. Thanks to its high-resolution 1.2-MP image sensor, the device is particularly suitable for applications with high demands on reading speed and code quality. Typical areas of application include electronics manufacturing, the automotive industry, packaging technology, and automated production and logistics processes. The integrated serial ports and the Ethernet interface enable easy connection to higher-level control and communication systems. The electronic focus allows flexible adaptation to different application requirements. Commissioning and configuration are carried out conveniently using the free DL.Code software with its auto-setup function.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0