Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Fixed-mount barcode reader Matrix 120 311-050
  • 1D/2D barcode reader
  • Sensor type: 1.2 MP (1280 x 960 px)
  • Horizontal field of view: 52°
  • Reading distance: 25–220 mm
  • Light colour: white
  • Interface: USB/serial port
  • Manual focus
  • Free DL.Code software with auto-setup function

Fixed-mount barcode reader Datalogic 937800054 - Matrix 120 311-050 1.2MP SER+USB WA

Item number: 112929
EAN: 4250738185975
Corresponding accessories
Corresponding accessories
Technical details

1.2MP

52

220

25

36

Stationary code reader

white

1280 x 960 px

5-30 V DC

23.5 mm

45.4 mm

31.1 mm

0 °C

65 °C

IP65

RS-232
USB

CE

Product description
Fixed-mount barcode reader Datalogic 937800054 - Matrix 120 311-050 1.2MP SER+USB WA
The Datalogic Matrix 120 311-050 (937800054) is a compact industrial barcode scanner for the reliable capture of 1D and 2D barcodes. Thanks to its high-resolution 1.2 MP image sensor and wide-angle optics, the device is particularly suitable for applications with short reading distances and limited installation space. Typical areas of application include mechanical engineering, electronics manufacturing, packaging systems, and automated production and logistics processes. The integrated serial ports and USB interface enable easy connection to higher-level control and communication systems. The manually adjustable focus allows flexible adaptation to different application requirements. Commissioning and configuration are carried out conveniently using the free DL.Code software with an auto-setup function.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0