Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Fixed-mount barcode reader Matrix 120 210-060
  • 1D/2D barcode reader
  • Sensor type: WVGA (752 x 480 px)
  • Horizontal field of view: 39°
  • Reading distance: 25–190 mm
  • Light colour: white
  • Interface: Ethernet/serial port
  • Manual focus
  • Free DL.Code software with auto-setup function

Fixed-mount barcode reader Datalogic 937800053 - Matrix 120 210-060 WVGA SER+ETH STD

Item number: 112928
EAN: 4250738185968
Corresponding accessories
Corresponding accessories
Technical details

WVGA

39

190

25

57

Stationary code reader

white

752 x 480 px

5-30 V DC

23.5 mm

45.4 mm

31.1 mm

0 °C

65 °C

IP65

Ethernet
RS-232

CE

Product description
Fixed-mount barcode reader Datalogic 937800053 - Matrix 120 210-060 WVGA SER+ETH STD
The Datalogic Matrix 120 210-060 (937800053) is a compact industrial barcode reader for the reliable capture of 1D and 2D barcodes. Thanks to its WVGA image sensor, the device is suitable for a wide range of identification tasks in mechanical engineering, the packaging industry and in automated manufacturing and logistics processes. The integrated Ethernet and serial interfaces enable easy connection to higher-level control and communication systems. The manually adjustable focus allows flexible adaptation to different reading distances and application requirements. Commissioning and configuration are carried out conveniently using the free DL.Code software with its auto-setup function.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0