Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ex LED tubular light fitting
  • Operating voltage: 220-240 V AC/209-240 V DC
  • Operating performance: 37 W
  • Light colour: neutral white (5,000 K)
  • Beam angle: diffuser
  • Dimensions (L x W x H): 1,059x 54 x 54 mm
  • Size: 3
  • Protection rating: IP66/IP67/IP68
  • Connection: connection cable
  • Ambient temperature: -40-60 °C
  • ATEX/IECEx approval
  • Ex zones: 1/2/21/22

Ex Tubular light fitting R. STAHL 6036/1235-450-0151-11 - 274227

Item number: 108908
EAN: 4046827155895
Corresponding accessories
Technical details

Tube luminaire

6036

neutral white (5,000 K)

≥ 80 Ra

4266 Lumen

220-240 V AC/209-240 V DC

37 W

1059 mm

54 mm

Cable

5 m

II

-40 °C

60 °C

IP66
IP67
IP68

CE
ATEX
IECEx

yes

2
22
1
21

2 D

2 G

II 2 D Ex tb IIIC T100 °C Db

II 2 G Ex db op is IIC T4 Gb

Product description
Ex Tubular light fitting R. STAHL 6036/1235-450-0151-11 - 274227
On account of its high IP66/IP67 protection rating, the 6036/1235-450-0151-11 - 274227 Ex LED tubular light fitting from R. STAHL with an output of 37 Watts and a connection cable is suitable for the illumination of machines and for general lighting. In addition, the light can also be used in confined spaces and is both vibration-resistant and maintenance-free. The 6036/1235-450-0151-11 - 274227 size 3 surface-mounted luminaure with a length of 1,059 mm holds an ATEX/IECEx approval and can be used in zones 1, 2, 21 and 22 without any problem, at ambient temperatures ranging from -40 to 60 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0