Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (427 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Ex terminal box
  • Dimensions (W x H x D): 115 x 115 x 64 mm
  • Material: polyester resin (glass fibre-reinforced)
  • Ambient temperature: -55-55 °C
  • Colour: dark grey
  • Protection rating: IP66
  • ATEX/IECEx approval
  • Ex zones: 1/2/21/22
  • Incl. M25 cable glands

Ex terminal box R. STAHL 8118/122-118-0 - 273361

Item number: 108931
EAN: 4046827085031
Corresponding accessories
Corresponding accessories
Technical details

Terminal box

8118

dark grey

dark grey

115 mm

115 mm

64 mm

GRP

-55-55 °C

IP66

CE
UL
ATEX
IECEx

yes

2
22
1
21

2 D

2 G

II 2 D Ex tb IIIC T80 °C, T95 °C, T130 °C Db

II 2 G Ex eb ia [ia Ga] ib mb IIC T6...T4 Gb

Product description
Ex terminal box R. STAHL 8118/122-118-0 - 273361
The 8118/122-118-0 - 273361 Ex-terminal box from R. STAHL with an IP66 protection rating, measuring 115 x 115 x 64 mm, is used for the in-feed of metallic cable and lead entries. For mounting, the enclosure features an integrated metal bracket and pre-installed mounting adapters for Type 221 connecting terminals from WAGO. The 8118/122-118-0 - 273361 Ex-terminal box is made from glass fibre-reinforced polyester resin, holds ATEX/IECEx approval, and can be used in zones 1, 2, 21 and 22 at ambient temperatures ranging from -55 to 55 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0