Endress+Hauser Vortex flow meters

Configurable
Vortex flow meter, Intermediate flange assembly, Medium: liquids and gases, Measurement accuracy of volumetric flow (liquids): ± 0.75 %, Measurement accuracy of volumetric flow (gases/steams): ± 1 %, Measurement accuracy of mass flow (liquids): ± 0.85 %, Measurement accuracy of mass flow (gases/steams): ± 1.7 %, Max. process pressure: PN40/Class300/20K, Nominal width range: DN15 - DN150, Process temperature range: -200-400 °C
Item number: 500047
from 2.340,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.