Endress+Hauser Vibrating level switches

Configurable
Capacitive point level detector: Probe length: 140 mm, Output: 3-wire PNP/relay, Process pressure range: -1–25 bar, Process temperature range: -40–120°C, Enclosure material: aluminium/polyester, Protection rating: IP66
Item number: 500016
from 469,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector: Probe length: 225 mm, Output: 3-wire PNP/relay DPDT, Process pressure range: -1–40 bar, Power supply: 1–45 V DC/19–253 V AC, Process temperature range: -40–150°C, Probe material: stainless steel (1.4404/316 L), Enclosure material: aluminium/polyester, Protection rating: IP66/IP67
Item number: 500015
from 372,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Vibronic point level detector, Output: 2-wire/3-wire PNP/4-wire DC-PNP, Process pressure range: -1–40 bar, Power supply: 20–253 V AC/DC or 10–30 V DC, Process temperature range: -40–150°C, Protection rating: IP65/IP67 - IP66/IP68/IP69K - IP65 - IP66/IP68
Item number: 500014
from 236,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.