Endress+Hauser Ultrasonic level transmitters

Configurable
Ultrasonic level transmitter, Max. measurement range: liquids 8 m/bulk goods 3.5 m, Display: with or without envelope curve display on site, Output: 4-20 mA, 2-wire, Process pressure range: 0.7–3 bar, Process temperature range: -40–60°C, Protection rating: IP66/IP68
Item number: 500006
from 555,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Ultrasonic level transmitter, Measuring range: liquids 0.25...5 m/solids 0.25...2 m, Display: none, operation: via replacement display FMU30, Output: 4-20 mA, 2-wire, Power supply: 14...35 V DC, Process connection: G 1 1/2, Process pressure range: 0.7...3 bar, Process temperature range: -20...60 °C, Protection rating: IP68, connection: M20 cable glands
Item number: 110066
- 9 % RRP: 617,00 €
561,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ultrasonic level transmitter, Measuring range: liquids 0.35...8 m/solids 0.35...3.5 m, Display: ohnel, Operation: via replacement display FMU30, Output: 4-20 mA, 2-wire, Power supply: 14...35 V DC, Process connection: G 2, Process pressure range: 0.7...3 bar, Process temperature range: -40...60 °C, Protection rating: IP68, Connection: M20 cable glands
Item number: 110067
- 9 % RRP: 690,00 €
627,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ultrasonic level transmitter, Measuring range: liquids 0.25-5 m/bulk solids 0.25-2 m, Display: envelope curve display on site, Output: 4-20 mA, 2-wire, Power supply: 14–35 V DC, Process connection: G 1 1/2, Process pressure range: 0.7–3 bar, Process temperature range: -20–60 °C, Protection rating: IP68, Connection: M20 cable gland
Item number: 106167
- 9 % RRP: 746,00 €
678,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Ultrasonic level transmitter, Measuring range: liquids 0.35-8 m/bulk solids 0.35-3.5 m, Display: envelope curve display on site, Output: 4-20 mA, 2-wire, Power supply: 14–35 V DC, Process connection: G 2, Process pressure range: 0.7–3 bar, Process temperature range: -20–60 °C, Protection rating: IP68, Connection: M20 cable gland
Item number: 106168
- 9 % RRP: 819,00 €
745,00 €
plus VAT plus dispatch
few in stock
Dispatch next working day