Endress+Hauser Ultrasonic flow meters

Configurable
Portable ultrasonic flow meter, Medium: liquids Measuring range: 0 - 15 m/s, Measurement accuracy:: ± 0.2 %, Process temperature range: -40-170 °C, power supply type: 5-cell NiMH battery, Operting time: up to 8 hours, Charging time: 3.6 hrs, Input: 4-20 mA, Output: 4-20 mA, Data logger data points: 1 GB, Data logger logging interval: 5 s-99999 s, Interfaces: USB, Signal conditioner protection rating: IP40, Sensor protection rating: IP67 or IP68, Pipe diameter: DN15-DN4000
Item number: 500075
from 6.318,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.