Endress+Hauser Hydrostatic level transmitters

Configurable
Hydrostatic pressure transmitter, Hygienic, Media: liquids and paste-like media, Pressure range: up to 10 bar, Pressure resistance: up to 40 bar, Relative pressure, Accuracy standard: 0.2%, Process temperature range: -10-100 °C, Measurement membrane material: 316L/AlloyC/Gold-Rhodium, Seal material: welded measuring cell, Process connection: thread/flange/hygienic connections
Item number: 500060
from 1.311,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0-2 bar (20 m H2O), Accuracy pn > 400 mbar: 0.35 %, Accuracy pn < 400 mbar: 0.50 %, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10-70 °C, Cable material: PTE
Item number: 500069
from 307,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Hydrostatic pressure transmitter, Output: 4-20 mA or 4-20 mA HART, sensor range: 100 mbar-20 bar (200 m H2O), Accuracy: 0.2 % or 0.1 %, Probe diameter: 22/29/42 mm, Probe material: stainless steel (316L) with optional PPS coating, Seal material: FKM/EPDM, Process temperature: -10-70 °C, Cable material: PE/FEP/PUR
Item number: 500056
from 627,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Hydrostatic level transmitter, Output: 4-20 mA, Sensor range: 0...200 mbar (2 m H2O), Accuracy: ±0.5 %, Probe material: stainless steel (316L), Seal material: EPDM, Process tmperature: -10...70 °C, cables: TPE (6 m)
Item number: 110068
- 9 % RRP: 342,00 €
311,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0 - 400 mbar (4 m H2O), Accuracy: ±0.35 %, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10 - 70 °C, Cable: TPE (10 m)
Item number: 108912
- 9 % RRP: 360,00 €
327,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0 - 1 bar (10 m H2O), Accuracy: ±0.35 %, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10 - 70 °C, Cable: TPE (20 m)
Item number: 108910
- 9 % RRP: 405,00 €
368,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0 - 600 mbar (6 m H2O), Accuracy: ±0.35 %, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10 - 70 °C, Cable: TPE (20 m)
Item number: 108913
- 9 % RRP: 405,00 €
368,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0 - 2 bar (20 m H2O), Accuracy: ±0.35 %, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10 - 70 °C, Cable: TPE (30 m)
Item number: 108911
- 9 % RRP: 451,00 €
410,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4–20 mA, Sensor range: 0–1 bar (10 m H2O), Accuracy: ±0.35%, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10...70 °C, Cable: 10 m
Item number: 112231
324,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0 - 200 mbar (2 m H2O), Accuracy: ±0.35 %, Probe material: stainless steel (316L), Seal material: EPDM, Process temperature: -10 - 70 °C, Cable: TPE (10 m)
Item number: 108909
- 9 % RRP: 360,00 €
327,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20 mA, Sensor range: 0...400 mbar (4 m H2O), Accuracy: 0.2 %, Probe material: Stainless steel (316L), Seal material: FKM, Process temperature: -10...70 °C, Cables: PE (10 m)
Item number: 110071
667,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20 mA, Sensor range: 0...600 mbar (6 m H2O), Accuracy: ±0.35 %, Probe material: stainless steel (316L), Seal material: EPDM, Process tmperature: -10...70 °C, Cables: TPE (10 m)
Item number: 110069
- 9 % RRP: 360,00 €
327,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4–20 mA, Sensor range: 0…600 mbar (6 m H2O), Accuracy: ±0.2 %, Probe material: stainless steel (316L), Seal material: FKM, Process temperature: -10…70 °C, Cable: 10 m
Item number: 112232
660,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 14 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
Hydrostatic level transmitter, Output: 4-20 mA, Sensor range: 0...200 mbar (2 m H2O), Accuracy: 0.2 %, Probe material: stainless steel (316L), Seal material: FKM, Process temperature: -10...70 °C, Cables: PE (10 m)
Item number: 110070
667,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0-600 mbar (6 m H2O), Accuracy: 0.2 %, Probe diameter: 22 mm, Probe material: stainless steel (316L), Seal material: FKM, Process temperature: -10–70 °C, Cable length: 10 m, Cable material: PE
Item number: 106196
809,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0-1 bar (10 m H2O), Accuracy: 0.2 %, Probe diameter: 22 mm, Probe material: stainless steel (316L), Seal material: FKM, Process temperature: -10–70 °C, Cable length: 20 m, Cable material: PE
Item number: 106197
847,00 €
plus VAT plus dispatch
in stock
Dispatch next working day
Hydrostatic level transmitter, Output: 4-20mA HART, Sensor range: 0-2 bar relative - 20 m H2O, Accuracy: 0.2 %, Probe diameter: 22 mm, Probe material: stainless steel (316L), Seal material: FKM, Process temperature: -10–70 °C, Cable length: 25 m, Cable material: PE
Item number: 106198
826,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 8 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.