Endress-Hauser Differential pressure transmitters

Configurable
Differential pressure transmitter, Media: liquids/gases, Pressure range: up to 40 bar, Pressure resistance: up to 250 bar, Differential pressure, Accuracy - standard: up to 0.075 %, Accuracy - platinum: up to 0.055 %, Process temperature range: -40-110 °C, Sensor material: 316:/AlloyC, Seal material: PTFE/FKM/EPDM/FFKM, Process connection: NPT1/4-18 or RC1/4"
Item number: 500061
from 1.101,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.