Temperature transmitter, Class A, Insertion length: up to 600 mm, Measurement range: up to 200°C, Output: direct wiring without transmitter/4-20mA, With or without protective tube shaft, Material: stainless steel (316L), Interface: IO-Link, Protection rating: IP69K
Pt100 temperature transmitter, Class A, Insertion length: 50 mm, Measurement range: -50–150 °C, Output: 4–20 mA, Process connection: terminal connection, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 50 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/2, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: -50–200 °C, 4-wire, Output: IO-Link/4–20 mA/0–150 °C, Process connection: G 1/4, Extension tube: 50 mm, Tube diameter: 6 mm, Without protective tube, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/2, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: -50–200 °C, 4-wire, Output: IO-Link/4–20 mA/0–150 °C, Process connection: G 1/2, Extension tube: 50 mm, Tube diameter: 6 mm, Without protective tube, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, class A, insertion length: 30 mm, measurement range: -50–150°C, output: 4–20 mA, process connection: G 1/4, extension tube: 35 mm, tube diameter: 6 mm, material: stainless steel (316L), protection rating: IP66/IP67/IP69K, connection: M12 plug connection, for non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 100 mm, Measurement range: -50–150 °C, Output: 4–20 mA, Process connection: G 1/4, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 50 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: G 1/4, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: terminal connection, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 10 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.
We use cookies
Our online store uses cookies to help us improve our offer and provide the best possible service to our customers. By clicking "Accept" you agree to our cookie policy.
Cookies for tools that collect anonymous data about website usage and functionality. We use the insights to improve our products, services and user experience.
Advertising
Cookies for product recommendations and the display of relevant advertising. We and our partners, including Google, may use anonymized browsing data for personalized advertising and analytical purposes. For more information, please refer to the Google Business Privacy section.
Essential cookies
Cookies for tools that enable essential services and functions. This option cannot be declined.