Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Enabling switch with mounting bracket
  • Ergonomic design
  • With integrated emergency stop pushbutton
  • Control buttons front and rocker switch
  • 32 control functions (incl. 7-segment display)
  • Display: LED rot/green
  • B10d-value: 100.000
  • Dimensions (W x H x D): 69 x 210,3 x 71 mm mm
  • Weight: 380 g
  • Power supply: 24V DC ± 5 %
  • Protection rating: IP65/67
  • Connection: Spring-loaded terminals

Enabling switch SSP ZEUS 11-15 10 01 - SP-X-85-900-94

Item number: 106672
EAN: 4250738123922
Corresponding accessories
Technical details

Enabling switch

32 control functions (inc. 7-segment display)

ZEUS

LED red/green

100000

yes

Front button and rocker button

no

no

22.8 V

25.2 V

DC

yes

yes

69 mm

210.3 mm

71 mm

380 g

Cage clamp

SIL (silicone)

PA66-GF30

-5 °C

60 °C

IP65
IP67

EN ISO 13850
DIN EN 55011
DIN EN 61000-4
IEC 60947
IEC 60204
ISO 12100-1

CE
UL
TÜV

Product description
Enabling switch SSP ZEUS 11-15 10 01 - SP-X-85-900-94
The enabling switch ZEUS 11-15 10 01 - SP-X-85-900-94 from SSP with integrated emergency stop pushbutton is ideal for safe maintenance and adjustment of running systems in danger zones. It can be used to stop dangerous movements of machines and systems in a fraction of a second to ensure the safety of people. The switch has a front control button, a rocker button, 32 control functions (incl. 7-segment display) and a red/green LED diagnostic display. The switch has IP65/IP67 protection and is ergonomically designed for fatigue-free operation. The enabling switch ZEUS 11-15 10 01 - SP-X-85-900-94 is connected to a supply voltage of 24 V DC (± 5 %) via spring-loaded terminals.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0