Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure transmitter
  • -1-10 bar
  • IO-Link
  • Analogue output: 4-20 mA (scalable)
  • Relative pressure
  • Ceramic-capacitive measuring cell
  • Process connection: G 1
  • Protection rating: IP67/IP68/IP69K
  • M12 connector
  • Gold-plated contacts

Elektronischer Drucktransmitter ifm electronic PM1604 - PM-010-REA01-E-ZVG/US

Item number: 104289
EAN: 4021179308236
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases
Liquids with suspended particles
viscous media

-1 bar

10 bar

< ± 0.2 %

IO-Link

18 V

30 V

DC

1

4-20 mA

yes

yes

50 bar

G 1 external thread (front-flush)

Connector M12

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

yes

-25 °C

80 °C

-25 °C

125 °C

IP67
IP68
IP69K

Food industry

COM 2 (38.4 kBaud)

1.1

IO-Link

CE
FDA
CRN
EAC
cULus
EHEDG
3-A
FCM
ACS
UKCA

Product description
Elektronischer Drucktransmitter ifm electronic PM1604 - PM-010-REA01-E-ZVG/US
The PM1604 - PM-010-REA01-E-ZVG/US electronic pressure transmitter from ifm electronic with an overload-proof ceramic-capacitive measuring cell, measures pressure ranges from -1-10 bar and has a scalable analogue output (4-20 mA). The compact and robust housing is made of stainless steel resulting in the high protection rating of IP67/IP68/IP69K. The PM1604 electronic pressure transmitter offers an accuracy of +/- 0.02 % and a repeat accuracy of +/- 0.01 %. Due to the high vibration and shock resistance as well as the high protection rating, the PM1604 pressure transmitter with process connection G 1 and M12 connector is particularly suitable for use in the hygienic sector.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0