Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure transmitter
  • -1–10 bar
  • IO-Link
  • Analogue output: 4–20 mA (scalable)
  • Relative pressure/vacuum
  • Ceramic-capacitive measuring cell
  • Process connection: G 1/2 (male thread sealing cone)
  • Protection class: IP67/IP68/IP69K
  • M12 plug connection
  • Gold-plated contacts

Elektronischer Drucktransmitter ifm electronic PM1504 - PM-010-REA12-A-ZVG/US

Item number: 105944
EAN: 4021179316552
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure
Vacuum

-1 bar

10 bar

-1000 mbar

IO-Link

18 V

30 V

DC

1

4-20 mA

yes

yes

75 bar

G 1/2 external thread

Connector M12

Stainless steel (1.4404/316L)

Stainless steel (1.4404/316L)

yes

-25 °C

80 °C

-25 °C

125 °C

IP67
IP68
IP69K

Food industry

COM 2 (38.4 kBaud)

1.1

IO-Link

CE
FDA
EAC
cULus
UL
EHEDG
3-A
FCM
EC 1935/2004
ACS
UKCA

Product description
Elektronischer Drucktransmitter ifm electronic PM1504 - PM-010-REA12-A-ZVG/US
The PM1504 - PM-010-REA12-A-ZVG/US electronic pressure transmitter from ifm electronic with an overload-resistant ceramic-capacitive measuring cell, measures pressure ranging from -1–10 bar and has a scalable analogue output (4–20 mA). The compact and sturdy enclosure is made of stainless steel, thus offering the high protection class IP67/IP68/IP69K. The electronic pressure transmitter PM1504 offers an accuracy of +/- 2.5 K + (0.045 x (operating temperature - fluid temperature)) and a repetitive accuracy of +/- 0.1%. The high vibration and shock-resistance and the high protection rating make the PM1504 pressure transmitter with process connection G 1/2 and M12 connector especially good for use in hygiene areas such as the food and drink industries.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0