Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Level and temperature sensor
  • switching logic: pnp/npn
  • Interfaces: analogue signal/io-link
  • switching output: switching signal
  • Rod length: 264 mm
  • medium temperature: 0...35 °c / with climate tube up to 65 °c / up to 70 °c on the medium side
  • connection: plug connection
  • suitable for water/oil/cooling lubricant,

Electronic sensor ifm electronic LT3022

Item number: 110942
EAN: 4021179294676
Corresponding accessories
Technical details

Electronic level sensor

capacitive

264 mm

Buttons, IO-Link

Hydrous coolants, oils, oil-based media, water, media similar to water

± 5

18 V

30 V

DC

PNP/NPN

200 mA

2 x NO/NC programmable

Connector M12

PP

NBR
PP
Stainless steel (1.4301/304)
PC
FKM/FPM (Viton)
PBT
PA
Stainless steel (1.4404/316L)
TPV

0 °C

60 °C

0 °C

Refer to datasheet °C

Refer to datasheet °C

IP67

IO-Link

CE
cULus
UKCA

4-digit alphanumeric display

Product description
Electronic sensor ifm electronic LT3022
The LT3022 electronic sensor from ifm electronic combines level and temperature monitoring in one compact device and is ideal for media such as water, oli or cooling lubricants. It offers both PNP/NPN switching signals and an analogue signal as well as IO-Link for digital communication. With a Rod length of 264 mm, the sensor is suitable for medium-sized containers. The medium temperature can be up to 35 °C as standard, up to 65 °C with E43100climatic tube and up to 70 °C on the medium side. The Connectors enable simple electrical connection. The LT3022 from ifm electronic is the compact 2-in-1 solution for modern automation environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0