Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure switch
  • Pressure range: 0-250 bar
  • Normally Open
  • DC PNP
  • Fixed hysteresis: 5 bar
  • Process connection: G 1/4
  • Protection rating: IP67
  • M12 connector

Electronic pressure switch ifm electronic PK5521

Item number: 102656
EAN: 4021179244329
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure switch

Relative pressure

Liquids
Gases

0 bar

250 bar

< ± 0.5 %

No

9.6 V

32 V

DC

1

PNP

yes

yes

400 bar

G 1/4 internal thread / M5 internal thread

Connector M12

Stainless steel (1.4404/316L)

PBT (Pocan); PC (Makrolon); FPM (Viton); V4A (1.4404)

-25 °C

80 °C

-25 °C

80 °C

IP67

Factory automation

CE
cULus
UKCA

No

Product description
Electronic pressure switch ifm electronic PK5521
The PK5521 electronic pressure switch from ifm electronic with a protection rating of IP67 has a Normally Open PNP switching output and operates in a pressure range of 0-250 bar. The easy-to-read adjustment ring allows easy and accurate switch point adjustment with a fixed hysteresis of 5 bar. Mechanical locking prohibits unauthorised manipulation. Two clearly visible LEDs indicating the switching and operating status provide the required transparency. The PK5521 electronic pressure switch with G 1/4 male process connection and M12 connector is particularly suited for use in hydraulic and pneumatic applications as well as for pressure monitoring and cooling technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0