Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure Sensor
  • Pressure measuring range: -1. ..10 bar/ -14.6...145 psi/ -0.1...1 MPa
  • G 1 external thread (Aseptoflex Vario) with sealing contour
  • Switching signal/ analog signal/ IO-Link/ 4...20mA invertible (scalable)
  • M12 connector
  • -25...150 °C
  • Protection rating: IP 67/ IP 68/ IP 69K
  • Relative pressure
  • Vacuum

Electronic pressure sensor ifm electronic PI1704

Item number: 112025
EAN: 4021179319386
Corresponding accessories
Corresponding accessories
Technical details

Electronic pressure sensor with display

Relative pressure

Liquids
Gases
Liquids with suspended particles
viscous media

-1 bar

10 bar

< ± 0.2 %

Buttons

18 V

30 V

DC

2

PNP

4-20 mA

yes

yes

10 bar

G 1 external thread (Aseptoflex Vario)

Connector M12

Stainless steel (1.4435/316L)

FKM/FPM (Viton)
Stainless steel (1.4404/316L)
PTFE; PBT; PEI; PFA

-25 °C

80 °C

-25 °C

145 °C

IP67
IP68
IP69K

Food industry

IO-Link

CE
FDA
CRN
EAC
cULus
EHEDG
3-A
EC 1935/2004
UKCA

2-/3-wire connection

No

Product description
Electronic pressure sensor ifm electronic PI1704
The electronic Pressure Sensor PI1704 - PI-010-REA01-MFRKG/US/ /P from ifm electronic with protection rating IP67/IP68/ IP69 impresses with its hygienic and flush-mounted design with a high-purity ceramic measuring cell and high temperature resistance. The device has two programmable switching outputs or one Analogue output. The Pressure Sensor PI1704 - PI-010-REA01-MFRKG/US/ /P offers high accuracy (0.2%) and electronic temperature compensation. The measuring range is -1...10 bar. The 4-digit alphanumeric display and the status LEDs contribute to easy and intuitive operation. The PI1704 - PI-010-REA01-MFRKG/US/ /P Pressure Sensor with M12 connector and Aseptoflex Vario - G 1 process connection is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0