Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor with analogue display
  • Pressure measuring range: -1...10 bar/ -14.5...145 psi
  • G 1/2 external thread
  • Switching signal
  • Analogue signal
  • IO-Link
  • 4...20 mA
  • Invertible/ (scalable) mA
  • M12 connector
  • -25. ..80
  • (higher temperature on request) °C
  • Protection rating: IP 67/ IP 69/ (according to DIN EN 60529)
  • Relative pressure
  • Vacuum

Electronic pressure sensor ifm electronic PG1404

Item number: 112052
EAN: 4021179345194
Corresponding accessories
Technical details

Electronic pressure sensor with analogue display

Relative pressure

Liquids
Gases

-1 bar

10 bar

< ± 0.5 %

Optical touch fields

18 V

30 V

DC

2

PNP
digital

analogue
4-20 mA

yes

yes

10 bar

G 1/2 external thread

Connector M12

Stainless steel (1.4404/316L)

FKM/FPM (Viton)
PA
PTFE
Stainless steel (1.4404/316L)

-20 °C

80 °C

-25 °C

80 °C

IP67
IP69

Factory automation

CE
EAC
cULus
UKCA

Display can be rotated by 0-350°

No

Product description
Electronic pressure sensor ifm electronic PG1404
The electronic Pressure Sensor PG1404 - PG-010-REB12-MFRKG/US/ /P from ifm electronic with protection rating IP67/IP69 impresses with its hygienic and flush-mounted design with an easy-to-read analogue display. The display can be rotated 350° and has an LED bar graph for displaying the switching points. The electronic pressure sensor PG1404 - PG-010-REB12-MFRKG/US/ /P has a PNP switching output and Analogue output (4...20 mA (scalable) ). The device offers high accuracy (0.2%) and electronic temperature compensation. The measuring range is -1...10 bar. The 4-digit alphanumeric display and status LEDs contribute to easy and intuitive operation. The PG1404 - PG-010-REB12-MFRKG/US/ /P with M12 connector is suitable for pressure monitoring and level measurement in the food and pharmaceutical industries.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0