Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Pressure sensor
  • Measuring range: 0...10 bar / 0...145 psi / 0...1000 kPa / 0...1 MPa
  • Pressure type: Relative pressure
  • Process connection: G 1/4 internal thread
  • Output signal: analogue 4...20 mA
  • Media temperature: -25...90 °C
  • Protection rating: IP65
  • Connection: Connectors

Electronic pressure sensor ifm electronic PA3024

Item number: 110976
EAN: 4021179183550
Corresponding accessories
Technical details

Electronic pressure transmitter

Relative pressure

Liquids
Gases

0 bar

10 bar

< ± 0.1 %

9.6 V

32 V

DC

1

4-20 mA
PNP

4-20 mA

75 bar

G 1/4 internal thread

Connector M12

Brass
FKM/FPM (Viton)
Stainless steel (1.4305/303)
Ceramic

FKM/FPM (Viton)
PA
EPDM
Stainless steel (1.4404/316L)

-25 °C

80 °C

IP65

CE
cULus
UKCA

Product description
Electronic pressure sensor ifm electronic PA3024
The PA3024 Pressure Sensor from ifm electronic is designed for precise monitoring of relative pressure in the low pressure range. It covers a Measuring range of 0 ... 10 bar (0 ... 145 psi / 0 ... 1000 kPa / 0 ... 1 MPa) and has a G 1/4 internal thread as a Process connection. The analogue output signal is output via 4 ... 20 mA. The sensor works reliably in a media temperature range of -25 ... 90 °C and is suitable for many industrial applications thanks to its IP65 protection rating. The PA3024 from ifm electronic combines Accuracy with a robust design for standard environments.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0