Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electronic pressure sensor
  • Media: liquid/gas
  • Pressure range: 0-4 bar
  • Overload: 16 bar
  • Relative pressure
  • Output: 2 x PNP/IO-Link
  • 4-wire
  • Power supply: 10–30 V DC
  • Accuracy: ±0.5 %
  • Seal: O-ring
  • Process connection: G 1 (316L)
  • Display: LED/4-digit
  • Process temperature range: -10–100 °C
  • Sensor material: metal
  • Enclosure material: stainless steel (316L)
  • Protection rating: IP65/IP67
  • Connection: M12 plug connection

Electronic pressure sensor Endress+Hauser Ceraphant PTP33B-AA8M1MGBWSJ

Item number: 106302
EAN: 4250738120860
Corresponding accessories
Technical details

Electronic pressure sensor with display

Relative pressure

Liquids
Gases

0 bar

4 bar

< ± 0.5 %

IO-Link

10 V

30 V

DC

2

PNP

PNP

yes

16 bar

G 1 external thread (front-flush)

Connector M12

Stainless steel (1.4435/316L)

Stainless steel (1.4404/316L)

-40 °C

70 °C

-10 °C

100 °C

IP65
IP67

for hygiene applications

1.1

IO-Link

CE
RoHS
RCM
EHEDG
3-A

Product description
Electronic pressure sensor Endress+Hauser Ceraphant PTP33B-AA8M1MGBWSJ
The Ceraphant PTP33B-AA8M1MGBWSJ from Endress+Hauser with display and IO-Link interface is an electronic pressure sensor with metallic measurement membrane for safely measuring and monitoring relative pressure. The compact pressure switch has fully welded process connections and a flush welded hygienic measuring cell. With IP65/IP67 protection and high-quality materials such as 316L, the PTP33B can withstand harsh conditions in many hygienic areas. The PNP-switching Ceraphant PTP33B-AA8M1MGBWSJ pressure sensor with G 1 process connection is connected via an M12 plug connection and is ideal for measuring liquids, gases and dusts.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0