Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Electromagnetic process guard lock for large protection doors
  • Locking force: 1,200 N
  • PL/Category in accordance with ISO13849-1: PL e/Cat. 4
  • Output type: 2 x OSSD
  • Output type: PNP (transistor)
  • RFID Coding: fully encoded
  • RFID response time: 75 ms
  • RFID switching distance Sn (typical): 11 mm
  • Latching force: 50 N
  • Display: LED status display
  • Interfaces: Bluetooth/Software-Gateway
  • Power supply: 24 V DC (+10/-15%)
  • Max. output current: 100 mA
  • Connection: M12 connector (8-pole)

     

    ***A return is only possible in unopened condition***

Electromagnetic process guard lock SSP HOLDX RL1-P8-W-B - SP-X-71-001-07

Item number: 106660
EAN: 4250738123809
Corresponding accessories
Corresponding accessories
Technical details

Electromagnetic process guard lock

HOLDX

1200

fully-coded

75

no

no

50

LED

yes

PL e/4

SIL 3

2.24 E-10

20 years

20.4 V

26.4 V

DC

645

PNP

2 x OSSD

100 mA

17 W

34.4 mm

39.63 mm

239,6 mm

224.1 x 34.4 x 20.1 mm

Connector M12 (8 pole)

PC
TPE
PBT
Aluminium (black anodised)

-25 °C

55 °C

IP67

Bluetooth
Software Gateway

EN ISO 13849-1:2015
EN IEC 62061: 2005 + A2: 2015
EN IEC 61508

CE
UL

Product description
Electromagnetic process guard lock SSP HOLDX RL1-P8-W-B - SP-X-71-001-07
The HOLDX RL1-P8-W-B - SP-X-71-001-07 electromagnetic process guard lock from SSP has a locking force of 1,200 N and is perfect for large protection doors. It fulfils the requirements of PL e/Category 4 in accordance with EN ISO 13849-1 and impresses with its small and compact form. The PNP-switching process guard lock has two OSSD outputs, individual RFID coding, and a typical RFID switching distance of 11 mm. The Bluetooth interface, the expanded LED diagnosis and the free software gateway enable simple operation and diagnosis. The HOLDX RL1-P8-W-B - SP-X-71-001-07 process guard lock has an 8-pole M12 connector. The compatible anchor plate is also included in our product range and can be ordered separately.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0