• Dual Bluetooth HART modem
  • HART version: HART 4/5/6/7
  • Interface: Bluetooth v2.0
  • Operating system: Windows 7/8/10/11/XP/Vista and iOS / Android OS version 4.3 and above
  • Power supply: rechargeable lithium-ion battery via micro-USB port
  • Material: ABS/rubber
  • Dimensions: 50 x 70 x 20 mm
  • HART cable length: 1.2 m
  • Contents: USB cable

Dual Bluetooth HART modem ProComSol HM-BT-DUAL

Item number: 113490
EAN: 4250738189522
Corresponding accessories
Technical details

HART modem

Mini-USB

HART

Windows 7/8/10
Android 4.3
Windows Vista
Windows XP
iOS
Windows 11

50 x 70 x 20 mm

Minigrabber

1.2 m

ABS
Rubber

0 °C

50 °C

Bluetooth

CE
RoHS
EMC

Product description
Dual Bluetooth HART modem ProComSol HM-BT-DUAL
The ProComSol HM-BT-DUAL is a battery-powered dual Bluetooth HART modem for wireless communication between HART field devices and mobile devices running Android, iOS or Windows. The modem supports Bluetooth Classic and Bluetooth Low Energy 5.0, as well as HART 4, HART 5, HART 6, HART 7 and WirelessHART. The connection to the field device is made via a 1.2 m long HART cable with robust mini-connectors. The ABS plastic housing with rubber protection is designed for mobile use. The integrated lithium-ion battery is charged via USB-C. The device complies with the HART Physical Layer Specification HCF_SPEC-54 and features 128-bit encryption. The permissible operating temperature range is 0–50 °C.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0