Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Distribution block
  • Rated voltage: 450 V
  • Nominal current: 24 A
  • Connections: 6 x 2.5 mm²
  • Push-in connections
  • Wire cross-section: 0.14-2.5 mm²
  • Dimensions (L x W x H): 28.6 x 15.68 x 21.7 mm
  • Colour: grey/blue/green-yellow
  • Connection: vertical
  • Mounting: clicks onto DIN rail adapter

Distribution block PHOENIX 1300612 - PTVFIX 2,5-L/N/GNYE

Item number: 108786
EAN: 4063151544751
Corresponding accessories
Technical details

Distribution block

PTVFIX

1

6

2.5 mm²

Push-in

32 A

450 V

24

blue
grey
green/yellow

15.68 mm

21.7 mm

28,6 mm

8...10 mm

0.14 mm²

4 mm²

0.14 mm²

2.5 mm²

PA

-60 °C

-60 °C

130 °C

130 °C

CE
VDE
EAC
cULus
UL
CSA
cUL
CB Scheme
UKCA

Product description
Distribution block PHOENIX 1300612 - PTVFIX 2,5-L/N/GNYE
The 1300612 - PTVFIX 2.5-L/N/GNYE distribution block from PHOENIX CONTACT, with a voltage rating of 450 V and a nominal current of 24 A has 6x 2.5 mm² push-in connections. Each connection can be checked via an opening, using all standard test probes. The 1300612 - PTVFIX 2.5-L/N/GNYE distribution block is mounted on a DIN rail using DIN rail adapters, with a vertical connection.

The distribution blocks from PHOENIX CONTACT can be connected in series with other distribution blocks, which enables space-saving potential distribution by means of standard jumpers. Thanks to the space-saving compact design and the flexible mounting options, they thus offer a genuine advantage over traditional distribution options.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0