Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital thermostat
  • Functions: Temperature control
  • Input: 1 x Pt100 sensor
  • Outputs: 2 x relays
  • Supply voltage: 100...240 V AC
  • Adjustment: Buttons
  • Ambient temperature: 0...50 °C
  • Dimensions: 75 x 33 x 75 mm

Digital thermostat NOVUS N322 Pt100 - 8032201022

Item number: 110571
EAN: 7898427120226
Technical details

Digital thermostat

Temperature control

Buttons

100...240 V AC/12...30 V DC

1

Pt100

2

Relay

Relay

75 mm

33 mm

70 x 29 mm

75 mm

Panel mounting

0 °C

50 °C

IP65

Product description
Digital thermostat NOVUS N322 Pt100 - 8032201022
The N322 Pt100 digital thermostat – 8032201022 from NOVUS is used for measuring, displaying and controlling the temperature in a wide range of applications and can be operated in conjunction with a Pt100 sensor. The user can set the control mode according to the application – direct acting (for cooling) or inverted acting (for heating). An internal 16 A relay enables compressors or electric heaters to be switched directly using ON-OFF control. A second 3 A relay is available for additional control functions or for alarm output. The compact design of the N322 Pt100 thermostat – 8032201022 is connected via screw terminals and is designed for flush mounting in a control panel.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0