Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital pressure gauge - Type CPG1200
  • Measuring range: 0...1000 bar
  • Accuracy: 0.5 % FS
  • Process connection: G 1/2 B
  • Communication: micro-USB type B and Bluetooth
  • Incl. protective cap
  • Internal data logger

Digital pressure gauge WIKA CPG1200 - 14638474

Item number: 110773
EAN: 4250738164475
Corresponding accessories
Corresponding accessories
Technical details

Digital pressure gauges

Relative pressure

Liquids
Gases

0 bar

1,000 bar

< ± 0.5 %

Buttons
Bluetooth
USB

3 x AA 1,5V

G 1/2 B

Radial lower mount.

Stainless steel (1.4404/316L)

PBT

-10 °C

50 °C

-20 °C

50 °C

IP65

Bluetooth
USB

CE

with data logger

Product description
Digital pressure gauge WIKA CPG1200 - 14638474
The digital pressure gauge CPG1200 - 14638474 with a measuring range of 0...1000 bar offers precise pressure measurement. It has a G 1/2 B process connection and enables data transmission via micro-USB type B and Bluetooth® version 5.2. An internal data logger and the supplied protective cap make the CPG1200 the ideal solution for mobile pressure measurements in service applications or calibration technology.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0