Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Digital panel meter
  • inputs: 1 x Pt100 sensors and PT1000/1x digital
  • outputs: 1x Relay
  • supply voltage: 230 V AC
  • display: LCD
  • adjustment: buttons
  • ambient temperature: -10…55 °C
  • protection rating: front IP65/Housing IP20
  • panel cut-out: Ø 60.5

Digital display JUMO miroVIEW 701590/0-01-25-02/000 - 30047410

Item number: 111787
EAN: 4053877029885
Technical details

Process display

Process display

LCD

230 V AC

2

4-20 mA

digital

2

Relay

Relay

Panel mounting

-10 °C

55 °C

IP20
IP65

Product description
Digital display JUMO miroVIEW 701590/0-01-25-02/000 - 30047410
The miroView 701590/0-01-25-02 digital panel meter from Jumo is used for the electronic display of a process temperature. The device performs detection of this via an analogue input for Resistance thermometers. Additional functions include limit value monitoring, min/max value storage, hold function and tare function. The device is equipped with 1 Relay (normally open contact, AC 250 V, 16 A) and 1 digital input. The round housing design allows the device to be used wherever round dial instruments were previously used. The miroView 701590/0-01-25-02 digital display, powered by 230 V AC, has a Panel cutout of Ø 60.5 mm and features Protection class IP67 on the front and IP20 on the Enclosure.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0