Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Diffuse reflection sensor with background suppression
  • IO-Link
  • Light-on mode
  • DC PNP
  • Red light
  • Range: 50 mm
  • Protection rating: IP65/IP67
  • Connection: PVC-cable with M8 connector (3 pole/0.3 m)

Diffuse reflection sensor with background suppression ifm electronic O8H214 - O8H-HPKG/IO-Link/0,30M/AS/3P

Item number: 103982
EAN: 4021179302418
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

0.05 m

O8

1-50 mm

Red light

COM 2 (38.4 kBaud)

633 nm

Rectangular

4 (at max. range) mm

IO-Link

LED

10 V

30 V

DC

PNP

100 mA

Light-on mode

1000 Hz

yes

yes

8.1 x 28.1 mm

14.4 mm

PVC cable with M8 connector (3-pole)

0.3 m

Stainless steel (1.4404/316L)

PMMA

-25 °C

60 °C

IP65
IP67

Food industry

A

1.1

IO-Link

CE
EAC
UKCA

No

No

Product description
Diffuse reflection sensor with background suppression ifm electronic O8H214 - O8H-HPKG/IO-Link/0,30M/AS/3P
The compact diffuse reflection sensor O8H214 - O8H-HPKG/IO-Link/0,30M/AS/3P with background suppression from ifm electronic is characterised by its robust housing with stainless steel mounting bracket and IP65/IP67 protection rating. The sensor has a sensing range of 1-50 mm and offers a PNP switching output as light-on switching. The O8H214 diffuse reflection sensor is conveniently set via IO-Link. The background suppression works particularly reliably and precisely, even with the smallest, flat or reflective objects. Thanks to the clearly visible LEDs, the operating and switching statuses are easily recognizable even in bright surroundings. The diffuse reflection sensor O8H214 - O8H-HPKG/IO-Link/0,30M/AS/3P is the perfect solution for use in confined spaces in supply and handling technology applications.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0