Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Diffuse-reflection sensor with background suppression
  • Digital outputs: 2
  • OUT 1: light switching (PNP)
  • OUT 2: dark switching (PNP)
  • Operational range: white (90%)
  • 0.005–3 m/grey (18%) 0.02–2 m/black (6%) 0.05–1.5 m
  • Range limit max.: 3 m
  • Setting: multiturn potentiometer
  • Adjustment range: 120–3,000 mm
  • Light source: LED red
  • Supply voltage: 10–30 V DC
  • Switching frequency: 250 Hz
  • Operating temperature: -40–60 °C
  • Protection rating: IP67/IP69K
  • Construction length: 44 mm
  • Connection: M12 plug connection (4-pin)

Diffuse reflection sensor Leuze HT46C/4P-M12 - 50127048

Item number: 105869
EAN: 4250738118348
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

3 m

46C

0.005-3 m

Red light

630 nm

Rectangular

Multi turn potentiometer

LED

10 V

30 V

DC

PNP

Light-on/dark-on mode

250 Hz

yes

yes

20.5 x 76.3 mm

44 mm

Connector M12 (4 pole)

ABS

Plastic

-40 °C

60 °C

IP67
IP69K

Factory automation

CE
cULus
Ecolab
UKCA

Ecolab certification

No

Product description
Diffuse reflection sensor Leuze HT46C/4P-M12 - 50127048
Diffuse-reflection sensor HT46C/4P-M12 - 50127048 from Leuze with background suppression is ideal for position feedback in packaging and material technology, as well as for factory automation. It has two digital outputs (OUT 1: light switching (PNP), OUT 2: dark switching (PNP)), a switching frequency of 250 Hz and features a red LED light source.

The diffuse-reflection sensor HT46C/4P-M12 - 50127048 offers an operational range of 0.005–3 m and a range limit of max. 3 m. The IP67/IP69K protection rating and operation being possible at an operating temperature of -40 to 60 °C also allow for use in harsh industrial environments. Connects via a 4-pin M12 plug connection.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0