Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M18 diffuse reflection sensor with background suppression
  • Light-on/Dark-on mode programmable
  • DC PNP
  • Range: 15-300 mm
  • Protection rating: IP67
  • M12 connector

Diffuse reflection sensor ifm electronic OGH500 - OGH-FPKG/US

Item number: 100060
EAN: 4021179173131
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor with background suppression

0.3 m

OG

15-300 mm

Red light

650 nm

Cylindrical and threaded

<5 (at max. range) mm

Buttons

LED

10 V

30 V

DC

PNP

200 mA

Light-on/dark-on mode

11 Hz

yes

yes

M18 x 1

100 mm

Connector M12 (4 pole)

Stainless steel

PMMA, PBT,PC,FPM

-25 °C

60 °C

IP65
IP67

Factory automation

CE
cULus
UKCA

No

2 fixing nuts

Product description
Diffuse reflection sensor ifm electronic OGH500 - OGH-FPKG/US
The M18 diffuse reflection sensor with background suppression OGH500 - OGH-FPKG/US from ifm is characterised by a robust stainless steel housing with protection rating IP67. The diffuse reflection sensor OGH500-OGH-FPKG/US has a long range of 15-300 mm; the background suppression can be set via teach buttons. The long range allows a reliable solution of your application. The diffuse reflection sensor OGH500 - OGH-FPKG/US with M12 connector is the ideal solution for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 1
Reviews 0
Reviews 0
Reviews 0
Reviews 0