Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 diffuse reflection sensor
  • Light-on/Dark-on mode programmable
  • DC PNP
  • Range: 1-200 mm
  • Protection rating: IP65
  • M12 connector

Diffuse reflection sensor ifm electronic OF5012 - OFT-FPKG/US

Item number: 100075
EAN: 4021179172479
Corresponding accessories
Technical details

Diffuse-reflection sensor

Diffuse-reflection sensor

0.2 m

OF

1-200 mm

Infrared light

880 nm

Cylindrical and threaded

92 (at max. range) mm

POT

LED

10 V

36 V

DC

PNP

200 mA

Light-on/dark-on mode

320 Hz

yes

yes

M12 x 1

85 mm

Connector M12 (4 pole)

Brass (nickel-plated)

PMMA

-25 °C

60 °C

IP65

Factory automation

CE
cULus
UKCA

Function check output

2 fixing nuts, screw driver

Product description
Diffuse reflection sensor ifm electronic OF5012 - OFT-FPKG/US
The M12 diffuse reflection sensor OF5012 - OFT-FPKG/US from ifm has a range of 1-200 mm and programmable light-on/dark-on mode. Thanks to the function check output the unit is reliable in the application. The sensitivity of the diffuse reflection sensor OF5012 - OFT-FPKG/US can be easily set via potentiometer. Thanks to the high protection IP65 the unit is very robust. The diffuse reflection sensor OF5012 - OFT-FPKG/US with M12 connector is the optimum solution for position detection in factory automation, packaging and conveying.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0