Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Differential pressure sensor
  • measuring range: -70...70 mbar
  • 8 preset measuring ranges selectable
  • output: 4-20mA / 1 x relay
  • pressure resistance: 600 mbar
  • media: clean and non-aggressive/non-condensing/non-flammable media
  • power supply: 20...34 V AC/DC
  • analogue output load: 10... 100 kOhm
  • housing dimensions (H x W x D): 75 x 69 x 44 mm
  • housing material: polyamide PA 6 15% GK
  • colour: pure white (RAL 9010)
  • protection class: IP65
  • cable gland: M12
  • clamping range: 4...10 mm
  • connection: screw terminals (max. 1.5 mm²)
  • incl. 2 air connection nipples and PVC hose

Differential pressure sensor TiTEC DDM2I/2

Item number: 110395
EAN: 4250738158801
Corresponding accessories
Corresponding accessories
Technical details

Electronic differential pressure sensor

Differential pressure

-0,07 bar

0.07 bar

Potentiometer

20 V

34 V

AC/DC

4-20 mA

Relay

0.6 bar

M12 connector

Stainless steel

PA6

-10 °C

70 °C

IP65

Building management systems

Product description
Differential pressure sensor TiTEC DDM2I/2
The DDM2I/2 differential pressure sensor from TiTEC operates in a pressure range of -70...70 mbar and is used for overpressure, underpressure and differential pressure measurement. The various measuring ranges can be selected using DIP switches. Integrated potentiometers provide offset calibration and switching threshold adjustment of the relay. The robust housing of the DDM2I/2 differential pressure sensor is made of polyamide and has protection class IP65. Two stainless steel air connection nipples and a PVC hose are included in the scope of delivery. The pressure sensor is ideal for use in building and industrial automation.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0