Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Retro-reflective sensor with polarisation filter
  • Light-on/Dark-on 20-240 V AC/24-60 V DC
  • Relay output
  • Range: 0-10 m
  • Timer function: 0.6-16 s
  • Protection rating: IP67
  • Terminal chamber
  • Angle bracket

Datasensing 951451530 - S300-PA-1-B06-RX

Item number: 101159
EAN: 8027893067370
Technical details

Retro-reflective sensor

10 m

Red light

660 nm

Rectangular

POT and Dip-Switch

24 V

240 V

AC/DC

Relay

Light-on/dark-on mode

no

25 x 70 mm

100 mm

Terminal block

PBT

PC

-25 °C

55 °C

IP67

Factory automation

cULus

Time function 0.6-16 s (adjustable)

Mounting bracket

Product description
Datasensing 951451530 - S300-PA-1-B06-RX
The retroreflex sensor 951451530 - S300-PA-1-B06-RX incl. 80 mm reflector from Datasensing operates with a voltage of 20-240 V AC/24-60 V DC and has a robust plastic housing with protection IP67, light-on/dark-on mode and a potential-free relay output. The integrated polarisation filter ensures reliable detection of reflective objects. The retro-reflective sensor 951451530 - S300-PA-1-B06-RX incl. 80 mm reflector has a range of 0-10 m. Thanks to the temperature range of -25-5 °C and the integrated timer function of 0.6-16 s there is a variety of applications for this unit. The retro-reflective sensor 951451530 - S300-PA-1-B06-RX incl. 80 mm reflector with terminal chamber is above all perfectly suited for door and gate monitoring applications, recognition of persons at entrance doors and for monitoring conveying and storage systems.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0