Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Safety coupling relay
  • Forcibly actuated
  • PL in accordance with ISO 13849-1: PL c
  • SIL 2 (IEC 61508)
  • Auxiliary contacts: 2 x NC/NO
  • Control voltage: 24 V DC
  • Connection: screw terminals

     

    ***Returns are only possible if the product is unopened***

Coupling relay Siemens SIRIUS 3RQ1000-1HB00

Item number: 109414
EAN: 4047621055411
Corresponding accessories
Corresponding accessories
Technical details

Safety coupling relay

2 x NO/NC

LED

PL c

SIL 2

6.0 E-07

20 years

24 V DC

1 A

22.5 mm

100 mm

120 mm

0.5 mm²

4 mm²

10000000 operating cycles

DIN-rail 35 mm

Screw terminals

-25 °C

60 °C

IP20

EN IEC 61508
EN ISO 13849-1

CE
EAC
CCC
UL
RCM
UKCA
DNV

Product description
Coupling relay Siemens SIRIUS 3RQ1000-1HB00
The Failsafe Coupling Relay SIRIUS 3RQ1000-1HB00 from Siemens enables the safe switching on/off of signals up to PL c in accordance with ISO 13849-1 and SIL 2. It has two NO and two NC contacts as auxiliary contacts and the control voltage is 24 V DC. The forcibly actuated Coupling Relay SIRIUS 3RQ1000-1HB00 is easily connected using screw terminals and can be mounted on a DIN 35 rail.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0