Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Control unit with process display
  • Inputs: 1 x 4-20 mA (active/passive)
  • Outputs: 3 x relays (1 x configurable as fault signal relay)/1 x 4-20 mA
  • With supply isolator
  • Interfaces: Bluetooth
  • Display: LCD with back-lighting
  • Control: Rotary/Pushbutton/smartphone or tablet (iOS/Android - free App)/PC (Windows - PACTware/DTM)
  • Protection rating: IP20
  • Connection: screw terminals
  • Mounting: switch panel mounting (panel cut-out 92 x 92 mm)
  • Incl. 2 x clamping elements

Control unit with process display VEGA VEGAMET 341 MET341.XXXXX - CR-222 2BD

Item number: 107900
EAN: 4250738130326
Technical details

Control unit with process display

Process control
Process display

-9999999-9999999

4-20 mA

4-20 mA
3 x relay

100-230 V AC/24-65 V DC (-15/+10 %)

111 mm

96 mm

150.8 mm

92 x 92 mm

Panel mounting

Screw terminals

PC
PA66
PU

-20 °C

60 °C

IP20

Bluetooth

CE
EAC
cULus
RCM
UKCA

Product description
Control unit with process display VEGA VEGAMET 341 MET341.XXXXX - CR-222 2BD
The VEGAMET 341 MET341.XXXXX - CR - 222 2BD control unit from VEGA is used for the control and the display of measurement values of a 4-20 mA sensor, and for the monitoring of limit values and relay switching e.g. for overfill protection in accordance with the Water Resources Act. The control unit with process display has a supply isolator, a 4-20 mA input (active/passive), three relay inputs, of which one can be configured for fault signals, and a power output (4-20 mA).

 

The graphic display with back-lighting and a rotary/pushbutton enable fast on-site control. Via the integrated Bluetooth interface, a wireless connection can be established with smartphones and tables with the iOS/Android operating systems, or PC running Windows. Control takes place via a free app, or via PACTware/DTm on a PC. The 341 MET341.XXXXX - CR - 222 2BD control unit is intended for switch panel mounting and is ideal for use in pump control or flow rate measurement, e.g. on open channels and weirs.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0