Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Modicon control terminal
  • colour touchscreen: 3.5 inches
  • resolution: 320 x 240 pixels
  • 1 x RS485 Modbus
  • colour: grey
  • mounting: panel-mounted
  • protection rating: IP65
  • removable screw terminal blocks (not included)

Control terminal Schneider Electric Modicon - TM172DCLFG

Item number: 112949
EAN: 3606481285072
Technical details

touchscreen

Modicon M171/M172/M173

24 V AC/DC

320 x 240 px

134 x 96 x 35 mm

-20 °C

60 °C

IP65

CE
EAC
CSA
RCM
cURus

Product description
Control terminal Schneider Electric Modicon - TM172DCLFG
The Modicon TM172DCLFG control terminal from Schneider Electric is designed for the visualisation and control of HVAC applications. The TM172DCLFG control terminal features a 3.5-inch colour touchscreen with a resolution of 320 x 240 pixels, as well as 1 x RS485 Modbus interface. The unit is powered by 24 V AC/DC and is designed for flush panel mounting. The front panel meets protection class IP65. The TM172DCLFG model has dimensions (W x H x D) of 134 x 96 x 35 mm and is finished in grey. Connections are made via removable screw terminal blocks (not included).
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0