Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Contrast sensor
  • automatic light-on/dark-on mode
  • DC PNP/NPN
  • Range: 6...12 mm
  • Protection rating: IP67
  • Switching frequency: 10 kHz
  • Connection: M12 plug connection (4-pin)

Contrast sensor Datasensing 964401100 - TLµ-115

Item number: 109452
EAN: 4250738144552
Corresponding accessories
Technical details

Contrast sensor

Contrast scanning device

0,009 m

TLU

6...12 mm

Red light; Green light

630 nm

Rectangular

1,5 x 5 mm

Buttons
DIP switch

LED

10 V

30 V

DC

PNP/NPN

200 mA

Light-on/dark-on mode

10000 Hz

yes

yes

31 x 80.1 mm

81.2 mm

Connector M12 (4 pole)

ABS

PMMA

-10 °C

55 °C

IP67

Factory automation

Product description
Contrast sensor Datasensing 964401100 - TLµ-115
The 964401100 - TLµ115 contrast sensor from Datasensing can reliably detect pressure marks and particularly flat objects with a range of 6...12 mm. Here, the optimal colour of the transmitted light is automatically selected. The sensor is suitable for all applications in which a cost reduction is required without impairing the detection capacity. Thanks to its high switching frequency of 10 kHz, the 964401100 - TLµ115 contrast sensor with light-on and dark-on mode can also be used for fast processes.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0