Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • PNOZsigma Contact Expansion Module
  • Supply voltage: 24 V DC
  • Outputs: 8 NO contacts and 1 NC contact
  • Connection: plug-in Screw terminals
  • Width: 45 mm
  • Protection rating: IP40

Contact Expansion Module Pilz 750111 - PNOZ s11 24VDC 8 n/o 1 n/c

Item number: 113439
EAN: 4046548050301
Corresponding accessories
Technical details

Safety relay

1

8 x normally open (NO) contacts

1 x NC

no

yes

24 V DC

Relay

6 A

45 mm

98 mm

120 mm

DIN-rail 35 mm

Screw terminals, plug-in fitting

-10 °C

55 °C

IP40

EN IEC 62061
EN ISO 13849-1

CE
EAC
cULus
CCC
TÜV
UKCA
KOSHA

Product description
Contact Expansion Module Pilz 750111 - PNOZ s11 24VDC 8 n/o 1 n/c
The Pilz PNOZ s11, with order number 750111, is a non-delayed Contact Expansion Module from the PNOZsigma series. The Contact block is used to expand the safety contacts of safety-related control components. The Contact Expansion Module has eight normally open contacts and one normally closed contact, is supplied with 24 V DC and features pluggable screw terminals. The enclosure is 45 mm wide and has an IP40 protection rating.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0