Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • M12 connector holder with clamping foot
  • Material: PPO
  • Fire behaviour: self-extinguishing in accordance with UL94-V0
  • Suitable for: M12 circular connectors
  • Installation: tool-free on C11 rail
  • Rail thickness: 1.5 mm
  • Packaging unit: 10 pieces

Connector holder HEBOTEC 3014-124C - SHK 12 C11

Item number: 112863
EAN: 4251827906983
Technical details

Plug holder

PA

1 piece

Product description
Connector holder HEBOTEC 3014-124C - SHK 12 C11
The SHK 12 C11 - 3014-124C connector holder from HEBOTEC is an installation aid for the secure mounting of M12 industrial connectors on C11 rails. The clamping foot is locked in place without tools by rotating it 90° into the groove of the C11 rail with a 5 mm thick, and the connector, which is pressed in from above, is secured against longitudinal movement by protruding tabs. The 3014-124C is supplied in self-extinguishing PPO in accordance with UL94-V0.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0