Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive point level detector
  • Rod probe
  • Media: conductive liquids
  • Probe length: 1,000 mm
  • Measurement point: 3 x rod (stainless steel)
  • Output: separate instrumentation (FTW325)
  • 3-wire
  • Pressure measurement range: -1–10 bar
  • Process temperature range: -40–100 °C
  • Protection rating: IP66
  • Process connection: G 1 1/2
  • Connection: M20 cable gland

Conductive point level detector Endress+Hauser Liquipoint T FTW31-A1A3CA0A

Item number: 106158
EAN: 4250738120235
Corresponding accessories
Technical details

Electronic point level sensor

conductive

1000 mm

liquid media (conductivity >= 10 µS/cm)

-1-10 bar

G 1 1/2 thread ISO228

316L, PP, PPS, EPDM

Plastic

-40 °C

70 °C

-40 °C

100 °C

IP66

CE
RoHS
UKCA

Product description
Conductive point level detector Endress+Hauser Liquipoint T FTW31-A1A3CA0A
The conductive point level detector Liquipoint FTW31-A1A3CA0A from Endress+Hauser with a probe length of 1,000 mm is ideal for gathering conductive liquids without adhesion with a minimum conductivity of 10 µS/cm. The Liquipoint FTW31 is used in particular for overflow protection and pump protection in cleaning and filter systems and allows simple and reliable detection. The conductive point level detector Liquipoint T FTW31-A1A3CA0A with process connector G1 1/2 is connected via an M20 cable gland.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0