Conductive level switches for the food industry

Configurable
Conductive point level detector, Output: 3-wire PNP/4-wire DC-PNP (IO-Link), Process pressure range: 0–25 bar, Power supply: 10–30 V DC, Process temperature range: -20–100°C, Probe material" stainless steel (1.4404), Protection rating: IP65 - IP65/IP67 - IP66/IP68/IP69K - IP66/IP68
Item number: 500019
from 335,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.
Configurable
Conductive level detector, Media: liquid with minimum conductivity of up to 10 µS/cm, Max. probe length: 15 m, Output: PNP/Relay/NAMUR/separate electronic, Process pressure range: -1–10 bar, Measuring points: 2/3/5, Process temperature range: -40–70 °C, Protection rating: IP66
Item number: 500008
from 124,00 €
plus VAT plus dispatch
Choose from numerous options and configure the product that best suits your application.