Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive conductivity sensor,Media: water and waste water
  • Cell constant: k=0.1 cm⁻¹
  • measuring range: 10 µS/cm...20 mS/cm
  • temperature sensor: Pt1000 class A
  • process pressure: 13 bar abs. (20°C)/1 bar abs. (120°C)
  • process temperature: -20...120°C
  • sterilisation: max. 30 min at max. 140°C
  • protection class: IP68
  • interfaces: Memosens
  • Process connection: G 1

Conductive conductivity sensor Endress+Hauser Memosens CLS21E-AAGA11

Item number: 107001
EAN: 4250738125360
Corresponding accessories
Corresponding accessories
Technical details

Conductivity sensor

conductive

Temperature compensation
Conductivity measurement

Water
waste water

10 µS-20 mS/cm

17 (20 °C) bar

G 1

Memosens plug-in head

PES
Graphite

-20 °C

60 °C

-20 °C

135 °C

IP68

Memosens

CE
UKCA

Product description
Conductive conductivity sensor Endress+Hauser Memosens CLS21E-AAGA11
The conductive conductivity sensor Memosens CLS21E-AAGA11 from Endress+Hauser is used for precise conductivity measurement of water, surface water and waste water and is used in desalination plants, water treatment and water monitoring, among other applications. The measurement is carried out in a measuring range of 10 µS/cm to 20 mS/cm with a cell constant of k=0.1 cm⁻¹. The sensor can store extensive calibration and process data through Memosens 2.0 technology, which is the perfect basis for IIoT services.

The conductive conductivity sensor Memosens CLS21E-AAGA11 is connected via a Memosens CYK10 measuring cable, which is available separately, and the connection to the process is made via a G 1 male thread.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0