Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2119 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (33 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (424 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX Modicon controllers IO-Link modules IO-Link modules IoT components IoT components
IoT components (24 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (28 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (808 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1772 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Conductive conductivity sensor
  • Hygienic
  • Media: pure and ultrapure water
  • Cell constant: k=0.01 cm⁻¹
  • measuring range: 0.04...20 µS/cm
  • sensor: Pt1000 class A
  • process pressure: 13 bar abs. (20°C)/1 bar abs. (120°C)
  • process temperature: -20...120°C
  • sterilisation: max. 30 min at max. 140°C
  • protection class: IP68
  • interfaces: Memosens
  • Process connection: NPT 1/2
  • connection: measuring cable CYK10

Conductive conductivity sensor Endress+Hauser Memosens CLS15E-AAHC10A

Item number: 107002
EAN: 4250738125384
Corresponding accessories
Corresponding accessories
Technical details

Conductivity sensor

conductive

Temperature compensation
Conductivity measurement

pure water
ultra-pure water

0.04-20 µS/cm

13 (20 °C)/1 (120 °C) bar

NPT 1/2

Memosens plug-in head

Stainless steel (1.4435/316L)
PES

-20 °C

60 °C

-20 °C

120 °C (sterilisation 140 °C)

IP68

Memosens

CE
FDA
EHEDG
UKCA

hygienic

Product description
Conductive conductivity sensor Endress+Hauser Memosens CLS15E-AAHC10A
The hygienic conductive conductivity sensor Memosens CLS15E-AAHC10A from Endress+Hauser is used for precise conductivity measurement of pure and ultrapure water and is used, for example, in the monitoring of ion exchangers, distillation or chip cleaning. The measurement is carried out by means of two coaxially arranged electropolished stainless steel electrodes (cell constant: k=0.01 cm⁻¹) in a measuring range from 0.04 to 20 µS/cm. The sensor can store extensive calibration and process data through Memosens 2.0 technology, which is the perfect basis for IIoT services.

The conductive conductivity sensor Memosens CLS15E-AAHC10A is connected via a Memosens CYK10 measuring cable and the integration into the process takes place via a hygienic NPT 1/2 thread.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0