Close menu
Sensor systems Sensor systems Process instrumentation Process instrumentation
Process instrumentation (2059 results) Show all
Pressure measurement Pressure measurement Flow measurement Flow measurement Level measurement Level measurement Temperature and humidity measurement Temperature and humidity measurement Process analytics Process analytics Process control and monitoring Process control and monitoring System components System components
System components (27 results) Show all
HART communication HART communication Modbus communication Modbus communication I/O modules I/O modules
Control systems Control systems
Control systems (385 results) Show all
LOGO! Mini controllers LOGO! Mini controllers SIMATIC S7-1200 SIMATIC S7-1200 SIMATIC ET 200SP SIMATIC ET 200SP HMI panels HMI panels ctrlX ctrlX IO-Link modules IO-Link modules IoT components IoT components
IoT components (19 results) Show all
IoT Gateways IoT Gateways
Additional control components Additional control components
Additional control components (29 results) Show all
Industrial USB memory sticks Industrial USB memory sticks Programming software Programming software
Safety technology Safety technology
Safety technology (727 results) Show all
Safety sensors Safety sensors Safety relay modules Safety relay modules Safety controllers Safety controllers Guard locks Guard locks Safety control devices Safety control devices Safety drive technology Safety drive technology
Industrial communication technology Industrial communication technology Measuring & regulation technology Measuring & regulation technology Control & signalling devices Control & signalling devices Industrial controls Industrial controls Industrial valves Industrial valves Protection equipment Protection equipment Drive technology Drive technology Industrial enclosures Industrial enclosures Industrial luminaires Industrial luminaires Connection technology Connection technology
Connection technology (1754 results) Show all
Sensor / actuator wiring Sensor / actuator wiring Industrial connectors Industrial connectors Cables / Wires Cables / Wires Terminal blocks / Connecting terminals Terminal blocks / Connecting terminals Installation & assembly material Installation & assembly material
Power supply Power supply Work tools Work tools Automation24 promo shop Automation24 promo shop SALE SALE
0 Shopping basket
0,00 €
Items in shopping basket 0

Your shopping basket is currently empty

Filter
 Results
  • Compression force transducer
  • Measuring range: 0-10 kN
  • Relative linearity deviation: 0.5% Fnom
  • Output signal: 1,5 ±0,15 mV/V
  • Supply voltage: 5-15 V DC
  • Electrical connection: Cable Ø 4 mm × 3 m
  • Protection rating: IP66

Compression force transducer WIKA F1821 - 83805443

Item number: 109170
EAN: 4250738140714
Corresponding accessories
Technical details

Compression force transducer

0-10 kN

5-15 V DC

1.5 ±0.15 mV/V

PVC cable

3 m

-20-80 °C

IP66

Product description
Compression force transducer WIKA F1821 - 83805443
The Compression Force Transducer - 83805443 Type F1821 from WIKA is used to determine compressive forces. Common areas of use are industrial applications and lifting platforms. During mounting, the force transducer should also be electrically connected on a flat support surface and the measurement value monitored so as to avoid a potential overload. The measurement force must be introduced centrically and free from lateral forces. The Compression Force Transducer - 83805443 can be installed vertically or horizontally. The force transducer is also reliable under harsh usage conditions, is welded so as hermetically sealed and is splash-proof. The measurement range is from 0 to 10 kN, the output signal is 1.5 ±0.15 mV/V and the supply voltage ranges from 5 to 15 V DC. The force transducer has an IP66 protection rating. The electrical connection is established via a Ø 4 mm x 3 m cable.
Customer reviews
Reviews 0
Reviews 0
Reviews 0
Reviews 0
Reviews 0