Compact thermometers for the food industry

Pt100 temperature transmitter, Class A, Insertion length: 50 mm, Measurement range: -50–150 °C, Output: 4–20 mA, Process connection: terminal connection, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Item number: 106094
- 20 % RRP: 141,00 €
113,00 €
plus VAT plus dispatch
few in stock
Dispatch next working day
Pt100 temperature transmitters, Class A, Insertion length: 30 mm, Measurement range: 0–150 °C, Output: 4–20 mA, Process connection: terminal connection, Extension tube: 35 mm, Tube diameter: 6 mm, Material: stainless steel (316L), Protection rating: IP66/IP67/IP69K, Connection: M12 plug connection, For non-hazardous areas
Item number: 106093
- 20 % RRP: 141,00 €
113,00 €
plus VAT plus dispatch
Order item – will be ordered from the manufacturer on demand
Dispatch expected in 10 working days
The product will be ordered individually for you from the manufacturer and can therefore not be returned. It will be dispatched as quickly as possible.