Compact control cabinet Rittal AX 1360.000 - 600 x 600 x 350
The compact control cabinet AX 1360.000 from Rittal in the dimensions 600 x 600 x 350 mm is the standard enclosure in mechanical and plant engineering. The control cabinet has two cam locks with double bit (3 mm) and hinges on the long side, whereby the stop is interchangeable. Thanks to the robust design with PU gasket material, the AX series offers an IP66 protection rating and thus protection against water and dust. The scope of delivery of the AX 1360.000 includes the matching mounting plate made of galvanised sheet steel and a gland plate for use in the control cabinet floor.
***Shipments weighing over 30 kg or requiring upright transport may be dispatched as freight shipment. In this case, the delivery is excluded from the free delivery offer***